Shop All Pegboard Hooks
Azar Displays
12 Station Metal Strip Rod w/ Tie Strap, PK10
Mfr # 800228
Zoro # G3664498
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Almond
- Height 28.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 800228
- Zoro # G3664498
- UPC # 705105011325
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 28.5 in |
Length | 0.5 in |
Details
Material | Metal |
Color | Almond |
Description
These metal merchandise rods are great for displaying products securely to you existing displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- 80/20 Hex Driver 3/16" Ball End (6020)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Hook (.187" Dia.), PK50 (700838)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50 (700895)
- ZORO SELECT Tool Holder (6YE25)
- Azar Displays Pegboard Hooks