Shop All Pegboard Hooks
Azar Displays
12 Station Display Strip HDPE/25 mil plastic, PK50
Mfr # 800224
Zoro # G3665082
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE/25 mil plastic
- Length 1.344 in
- Color Frosted Clear
- Height 22.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 800224
- Zoro # G3665082
- UPC # 794504744613
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 1.344 in |
Height | 22.125 in |
Details
Material | HDPE/25 mil plastic |
Color | Frosted Clear |
Description
These 12 Station Merchandise Strips are great for displaying product where space is limited. Choose from three different styles. Add the Display Strip Hook to attach to your existing shelving or display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- Azar Displays Pegboard Hooks