Shop All Business Card Holders
Azar Displays
12-Pocket Wall Mount Business/Gift Card Holder, PK2
Mfr # 252223
Zoro # G3655002
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 17.25"
- Material Acrylic
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252223
- Zoro # G3655002
- UPC # 705105147888
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 17.25" |
length | 8.5" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Wall mount multi-pocket business card holders with clear acrylic backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, GalaxyGold, 250, PK250 (22771)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- AZAR DISPLAYS 16 Pocket Wall Mount Business/Gift Card Holder, PK2 (252084)
- DEFLECTO Deflect-O DEF70501 Desktop Business Card Holder;3.75 in. x 1.88 in. x 1.5 in.;2-PK;CL (DEF70501)
- Azar Displays Business Card Holders