Shop All Business Card Holders
Azar Displays
12 Pocket Wall Mount Business/Gift Card Holder, PK2
Mfr # 252082
Zoro # G3657559
product price: $81.99
/pk 2, $41.00/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8.25"
- Material Acrylic
- length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252082
- Zoro # G3657559
- UPC # 752830743748
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 8.25" |
length | 18" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Choose from our selection of Multi-pocket Wall Mount Holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12'' x 200' Versa-Pak Cellulose Wadding Dispenser Pack (KIMDIS12)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- MASTERVISION Tech Cork Board 2 ft.x3ft., Aluminum Frame (MVI030501)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- AZAR DISPLAYS Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10 (252019)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- Azar Displays Business Card Holders