Shop All Document Holders
Azar Displays
12-Pocket Bifold Wall Mount
Mfr # 252323
Zoro # G3652878
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Wall
- Color Clear
- Width 19.125"
- length 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252323
- Zoro # G3652878
- UPC # 794504551433
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 19.125" |
length | 21.5" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Wall |
Color | Clear |
Description
12-pocket bifold size wall mount display. Use for printed material measuring 6"W x 9"H. Ships unassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- TUF-R 30" x 20" Open Poly Bags, 2.75 mil, Clear (9F2030)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS 3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H (700640-CLR)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- DAVENPORT Acco Brands- Inc. Reinforced Report Cover- 2in. Cap- 2-.75in. C-C- 8-.50in.x14in.- LBE (DA521108)
- Azar Displays Document Holders