Shop All Pegboard Hooks
Azar Displays
12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50
Mfr # 701242
Zoro # G3654074
product price: $84.39
/pk 50, $1.69/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 2 in
- Width 1.25 in
- Length 12 in
- Color Galvanized Metal Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701242
- Zoro # G3654074
- UPC # 794504368758
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 2 in |
Width | 1.25 in |
Length | 12 in |
Diameter | 0.212 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks with Quick Back Plastic Backplate for pegboard and slatwall. Two-piece design provides fast, straight entry under shelves or in loaded displays. Compatible with Flip Scan label holders. Label holders sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- 80/20 Panels and Doors, 10 Series (2081)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB2-S)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-CLR)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-B)
- AZAR DISPLAYS Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50 (700895)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- ZICO Standard Spring Clip, PK2, Color: Red (CL 2.00)
- Azar Displays Pegboard Hooks