Shop All Display Cases
Azar Displays
12" Diameter Single Bowl Floor Display
Mfr # 700951
Zoro # G3665301
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 39"
- Color Clear
- Material Polycarbonate
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700951
- Zoro # G3665301
- UPC # 653341469595
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 39" |
Width | 12" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
This single bowl display features a 12" diameter x 6" deep bowl and sits on an a high-end 10" diameter metal base. Bowl placement is not adjustable. Overall height is 39".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- HUSKY Solenoid Valve, Timer for 007 Alarm (007570)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- AZAR DISPLAYS Molded 6-Cup Display Tray, PK2 (225577)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700225-GRE)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- Azar Displays Display Cases