Shop All Slatwall Retail Displays
Azar Displays
12-Cup Tray for Pegboard or Slatwall, PK2
Mfr # 225575
Zoro # G3654768
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 5"
- Overall Length 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 225575
- Zoro # G3654768
- UPC # 705105018027
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 5" |
Overall Length | 14.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This 12 cup display is perfect for arranging pencils or brushes vertically, providing easy access to products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- THE BRUSH MAN 100”X 76” (4’ X 4’) Pallet Cover (White) (COVER 4X4-WHI)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 11 in L, Gray (BX-512)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- ECONOCO Slatwall, Shoe Shelf, 4x10", 1", Slot, PK100 (JM4SL/ST)
- Azar Displays Slatwall Retail Displays