Shop All Sign Holders
Azar Displays
11"W x 8"H Adhesive-Back Nameplate, PK10
Mfr # 199629
Zoro # G3661801
product price: $54.65
/pk 10, $5.47/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199629
- Zoro # G3661801
- UPC # 752830041028
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Electrical Equipment, 10x7", Legend Style: Text (LCU4-0620-RA_10X7)
- ZORO SELECT Hard Hat Rack, Color: Black (6GLA9)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Salmon, 3PK (LT-1X60S)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 11"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122022)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- Azar Displays Signs