Shop All Sign Holders
Azar Displays
11"W x 8.5"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142712
Zoro # G3661670
product price: $87.55
/pk 10, $8.75/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142712
- Zoro # G3661670
- UPC # 794504741513
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- NMC Tag Center, 8 Pocket (ESTC)
- PYRAMEX Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Blue (HP56160)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- NMC Evacuation Map In Case Of Fire Sign (EMH5)
- Azar Displays Signs