Shop All Sign Holders
Azar Displays
11"W x 8.5"H Sign Frame W/ suction cups, PK2
Mfr # 106615
Zoro # G3661171
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 106615
- Zoro # G3661171
- UPC # 705105020921
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-L3M6)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-246/XXL)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 10, PR (97-012)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- AZAR DISPLAYS 11"W x 5"H Adhesive-Back Nameplate, PK10 (199618)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- Azar Displays Signs