Shop All Sign Holders
Azar Displays
11"W x 8.5"H Hanging Poster Frame, PK4
Mfr # 172714
Zoro # G3662860
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 172714
- Zoro # G3662860
- UPC # 696859997433
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12 (3215L)
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- HEROS PRIDE Tie Bar, 5/16in. x 2in., Nickel (4009N)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Dual-Stand, PK10 (132722)
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- AZAR DISPLAYS 22''W x 28''H Two-Sided Slide-In Floor Stand on Chrome Base (300289)
- NMC Steel Sign Post - 96"H (P8GR)
- Azar Displays Sign Holders