Shop All Sign Holders
Azar Displays
11"W x 8.5"H Double-Foot w/ Attached Business Card Pocket, PK10
Mfr # 252042
Zoro # G3661214
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Acrylic
- Width 11"
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252042
- Zoro # G3661214
- UPC # 696859998560
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Acrylic |
Color | Clear |
Description
The horizontal double-sided sign holder with attached business card holder is a great tabletop display for advertising information and contact information. Placing literature in a double foot stand up sign holder draws the attention of viewers to read the advertised information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, QC (37125)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Medium (MPT-55-009)
- NMC Danger High Voltage Sign (D49R)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- AZAR DISPLAYS 4"W x 6"H Top-Load Two Sided Sign Holder, PK10 (142726)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Door Sign Snap Frame, PK10 (300194)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- AZAR DISPLAYS Two-Sided AcrylicSign Holder W/ Suction Cup Grippers 11" X 8.5", PK10 (106689)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- Azar Displays Sign Holders