Shop All Sign Holders
Azar Displays
11'W x 8.5'H Angled w/ Attached Tri-Fold Pocket, PK10
Mfr # 252043
Zoro # G3662422
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Acrylic
- Width 11"
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252043
- Zoro # G3662422
- UPC # 696859998577
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Acrylic |
Color | Clear |
Description
The Angledd Sign Holder with Attached Tri-fold Pocket is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Placing literature in a double foot sign holder draws the attention of viewers to read the advertised information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 8.5"W x 14"H Angled Sign Holder, PK10 (112706)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- Azar Displays Signs