Shop All Sign Holders
Azar Displays
11"W x 8.5"H Angled w/ Attached Business Card Pocket, PK10
Mfr # 252044
Zoro # G3661223
product price: $96.89
/pk 10, $9.69/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Acrylic
- Width 11"
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252044
- Zoro # G3661223
- UPC # 696859998584
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 8.5" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Acrylic |
Color | Clear |
Description
The horizontal Angled sign holder with attached is a great tabletop display for advertising information and contact information. Placing literature in a Angled stand up sign holder draws the attention of viewers to read the advertised information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- LYLE Aluminum Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0621-NA_14X10)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- Azar Displays Signs