Shop All Sign Holders
Azar Displays
11"W x 7"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142718
Zoro # G3663253
product price: $87.49
/pk 10, $8.75/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142718
- Zoro # G3663253
- UPC # 794504968439
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AZAR DISPLAYS 8.5"W x 14"H Sign Holder w/ Magnetic Strips, PK10 (129913)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS Acrylic 11'' x 8.5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104779)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Yellow (15-1904-AF1218-618)
- Azar Displays Signs