Shop All Sign Holders
Azar Displays
11"W x 7"H Sign w/ Adhesive Tape, PK10
Mfr # 122017
Zoro # G3661619
product price: $87.49
/pk 10, $8.75/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122017
- Zoro # G3661619
- UPC # 794504965735
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- ERGODYNE Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8941L)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 2000PK (PP2FM1)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- VISUAL WORKPLACE Application Tape, 16"x300', Clear (65-1500-15300)
- Azar Displays Sign Holders