Shop All Sign Holders
Azar Displays
11"W x 5"H Adhesive-Back Nameplate, PK10
Mfr # 199618
Zoro # G3662790
product price: $42.49
/pk 10, $4.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199618
- Zoro # G3662790
- UPC # 696859998539
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Universal Breaker Lock (BLMP)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10, EE, PR (SE4625)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (CHMYS-07)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- Azar Displays Sign Holders