Shop All Sign Holders
Azar Displays
11"W x 4.25"H Two-Sided Nameplate, PK10
Mfr # 192810
Zoro # G3667173
product price: $98.69
/pk 10, $9.87/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 192810
- Zoro # G3667173
- UPC # 696859998461
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 4.25 in |
length | 4.25" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- BRADY Reflective Numbers And Letters, L, PK25 (5890-L)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- AZAR DISPLAYS 14"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162706)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 11 W x 8.5 H- Landscape/Horizontal, 10-Pack (122022)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- Azar Displays Sign Holders