Shop All Sign Holders
Azar Displays
11"W x 3"H Adhesive-Back Nameplate, PK10
Mfr # 199612
Zoro # G3664190
product price: $31.29
/pk 10, $3.13/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199612
- Zoro # G3664190
- UPC # 794504972535
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 3 in |
length | 3" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-6-1)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB3X0025CM)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- WERMA Mounting Base, Black (64080000)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- AZAR DISPLAYS 11"W x 5"H Adhesive-Back Nameplate, PK10 (199618)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- Azar Displays Sign Holders