Shop All Sign Holders
Azar Displays
11"W x 2"H Two-Sided Nameplate, PK10
Mfr # 192803
Zoro # G3662763
product price: $60.49
/pk 10, $6.05/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 192803
- Zoro # G3662763
- UPC # 794504971330
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 2 in |
length | 2" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- 3M DBI-SALA Web Tie-Off Adaptor (1002007)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS 14"W x 11"H Wall U-Frame w/ Holes, PK10 (162711)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 8.5"W x 11"H, PK2 (108802)
- AZAR DISPLAYS 3" H x 36" L Black C-Channel (600336-BLK)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- Azar Displays Signs