Shop All Sign Holders
Azar Displays
11"W x 2"H Adhesive-Back Nameplate, PK10
Mfr # 199609
Zoro # G3663804
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199609
- Zoro # G3663804
- UPC # 794504972238
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 2 in |
length | 2" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (2095-M (8))
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- Azar Displays Signs