Shop All Sign Holders
Azar Displays
11"W x 1"H Adhesive-Back Nameplate, PK10
Mfr # 199603
Zoro # G3663664
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199603
- Zoro # G3663664
- UPC # 794504971736
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 1 in |
length | 1" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- Azar Displays Sign Holders