Shop All Sign Holders
Azar Displays
11"W x 17"H Snap-Frame Sign holder W/ Metal Stand
Mfr # 300242-SLV
Zoro # G3665922
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Silver Powdered Coated Metal
- Width 11"
- Color Silver
- length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300242-SLV
- Zoro # G3665922
- UPC # 696859997266
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Silver Powdered Coated Metal |
Color | Silver |
Description
The angled snap framed floor display can easily be adjusted to vertical or horizontal sign Hldr orientation. Weighted bases keep these stands stable, and upright making it suitable for use in hotels, galleries, museums, restaurants and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BL)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Dual-Stand, PK10 (132722)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 14"W x 11"H Wall U-Frame w/ Holes, PK10 (162711)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- Azar Displays Signs