Shop All Sign Holders
Azar Displays
11"W x 17"H Sign Frame W/ suction cups, PK2
Mfr # 106608
Zoro # G3663061
product price: $86.69
/pk 2, $43.35/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106608
- Zoro # G3663061
- UPC # 705105020426
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Heat Resistant Terrycloth (422-11)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- ALLEGRO INDUSTRIES Fan Grill W Screws Not Sold (9533-07)
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 5.5inH, 2PK (108552)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AMKO 5 x 7 in. Metal Sign Holder, Chrome (MC57-CH)
- Azar Displays Signs