Shop All Sign Holders
Azar Displays
11"W x 17"H Hanging Poster Frame
Mfr # 172708
Zoro # G3663859
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 11 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 172708
- Zoro # G3663859
- UPC # 794504545838
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035YB)
- ENPAC Dewatering Filter Bag, 3 ft. X 3 ft. (430303)
- CAR DEALER DEPOT Adapter Clip For Reusable Balloon Holder (526)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- Azar Displays Sign Holders