Shop All Sign Holders
Azar Displays
11"W x 17"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152708
Zoro # G3661488
product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152708
- Zoro # G3661488
- UPC # 705105145587
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 385 Black Large Kneeling Pad (18385)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- MECHANIX WEAR Mechanics Gloves, L, Gray/White, Mesh (MSV-00-010)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (471286)
- AZAR DISPLAYS 72"L x 1"W x 0.5"H Clear T-Sign Holder w/ Grips, PK5 (600047)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"W x 28"H Snap Frame (300290-SLV)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- Azar Displays Sign Holders