Shop All Sign Holders
Azar Displays
11"W x 17"H Angled Sign Holder, PK10
Mfr # 112708
Zoro # G3661844
product price: $193.99
/pk 10, $19.40/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 11 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112708
- Zoro # G3661844
- UPC # 705105146980
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0066-RD_14x10 (LCU3-0066-RD_14x10)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- ZORO SELECT Sign Holder, Pedestal, 8-1/2x11, Metal, Blk (UVPSH81)
- Azar Displays Sign Holders