Shop All Sign Holders
Azar Displays
11"W x 1.5"H Adhesive-Back Nameplate, PK10
Mfr # 199606
Zoro # G3663384
product price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199606
- Zoro # G3663384
- UPC # 794504972030
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 1.5 in |
length | 1.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L (130S0046DB)
- NMC Foot Prints Graphic Plant Marking Stencil (PMS229)
- BROTHER Ptouch TZe Laminated Tape Cartridges, Black (BRTTZE231)
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- AZAR DISPLAYS 6"W x 3"H Adhesive-Back Nameplate, PK10 (199610)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- AZAR DISPLAYS 18"W x 24"H Two-Sided Slide-In Floor Stand on Chrome Base (300288)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- AZAR DISPLAYS 5.5"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152733)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- Azar Displays Signs