Shop All Sign Holders
Azar Displays
11"W x 14"H Sign Frame W/ suction cups, PK2
Mfr # 106612
Zoro # G3663883
product price: $60.75
/pk 2, $30.38/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 11 in
- Color Clear
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106612
- Zoro # G3663883
- UPC # 794504542936
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Lge (S10SXB/L)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR (377IPL-08)
- CARHARTT Flame Resistant Hood, Brown, One Size (FRA265-BRN OFA)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XL)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- AZAR DISPLAYS 8.5"W x 11"H Wall U-Frame w/ Holes, PK10 (162714)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- Azar Displays Signs