Shop All Display Cases
Azar Displays
11.5"W x 12"D x 5.75"H Divider Bin, PK4
Mfr # 556130
Zoro # G3664988
product price: $86.89
/pk 4, $21.72/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.75"
- Color Clear
- Width 11.5"
- Material Crystal Styrene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556130
- Zoro # G3664988
- UPC # 705105013121
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5.75" |
Width | 11.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Azar's multipurpose divider bins are designed for displaying multiple products of varying sizes at one time. Choose to add dividers to create more compartments. Use these bins on pegboard, slatwall, or counter top. Dividers are sold separately (Item# 30DIV).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- Azar Displays Display Cases