Shop All Pegboard Hooks
Azar Displays
1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20
Mfr # 700021
Zoro # G3654031
product price: $7.75
/pk 20, $0.39/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic
- Length 1.125 in
- Width 0.5 in
- Color Clear
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700021
- Zoro # G3654031
- UPC # 696859995897
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 1.125 in |
Width | 0.5 in |
Height | 0.75 in |
Diameter | 0.148 in |
Details
Material | High Impact Plastic |
Color | Clear |
Description
Clear High Impact Plastic U-Hook for Slatwall & Pegboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Yellow, 18 in L (30270YELLO)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-B)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- AZAR DISPLAYS 2"W x 1.5"H Flip Scan Label Holder, PK50 (700842)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- Azar Displays Pegboard Hooks