Shop All Display Cases
Azar Displays
11.25 Divider for Azar Bin Displays, PK12
Mfr # 30DIV
Zoro # G3665618
product price: $27.19
/pk 12, $2.27/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5"
- Color Clear
- Material Crystal Styrene Plastic
- Width 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 30DIV
- Zoro # G3665618
- UPC # 83832062613
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5.5" |
Width | 11.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Add this divider to item 556130 to display multiple products at one time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DL148BL)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4852EA4A2)
- HYDAC FSA-127-1.1/T/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/T/12)
- 80/20 Top Mount Pad 15 S (6897)
- AZAR DISPLAYS Slim Tray Desk Organizer, PK4 (556202)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- Azar Displays Display Cases