Shop All Sign Holders
Azar Displays
11" x 7" Pedestal Two-Sided Sign Holder Stand on Square Metal Base
Mfr # 300862
Zoro # G3666631
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Metal Base and Acrylic Sign Holder
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 300862
- Zoro # G3666631
- UPC # 850025610018
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Metal Base and Acrylic Sign Holder |
Color | Silver |
Description
Azar’s Pedestal Two-Sided Sign Hldr Stand on Square Metal Base is perfect to display graphics, advertisements, promotions, and social distancing messages in stores, lobby’s, hospitals, medical facilities, schools, offices, cafes, or anywhere a sign is needed. With a small footprint you can get your message or promotional information right in front of your target audience. Each unit comes standard with a Double Sided Acrylic Frame, Metal Pole, and Sturdy Metal base with rubber bumpers on the bottom. Easy assembly and top Loading design for inserting graphic. These freestanding floor stands are an affordable and simple solution to your signage needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14475)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- AZAR DISPLAYS 7"x5.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300860)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- Azar Displays Sign Holders