Shop All Sign Holders
Azar Displays
11" x 17" Vertical/Horizontal Door Sign Snap Frame, PK10
Mfr # 300198
Zoro # G3661013
product price: $214.99
/pk 10, $21.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 11"
- Color Clear
- length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300198
- Zoro # G3661013
- UPC # 653341465191
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11" |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
These snap frames with adhesive strips bond to any smooth surface. The silver anodized aluminum sides flip open and snap closed to allow for easy, and fast, changing of your signage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 12, 4-Buckle, Blk, Rubber, PR (6AJ13)
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (02-100)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Do Not Enter Chemicals In Use, Landscape (OS-DS-P-1014-L-1145)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- AZAR DISPLAYS 10"W x 8"H Angled Sign Holder, PK10 (112719)
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- AZAR DISPLAYS Acrylic 7'' x 5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers, Landscape (104775)
- Azar Displays Sign Holders