Shop All Point of Purchase Displays
Azar Displays
11-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2
Mfr # 225511
Zoro # G3659902
product price: $33.79
/pk 2, $16.90/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Width 10.375"
- length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225511
- Zoro # G3659902
- UPC # 696859988417
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 10.375" |
length | 7.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Number of Compartments | 11 |
Description
Azar's spring loaded pusher trays can be used on pegboard, slatwall or counter display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVLSL-14-CR-1)
- ECONOCO Bracket, 1"L, 16 ga., Satin Chrome, 25PK (CR1-SC)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- AZAR DISPLAYS 13-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225513)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS T-sign holder measures 5"W x 6"H, PK2 (T-SGN)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- Azar Displays Point of Purchase Displays