Shop All Sign Holders
Azar Displays
10"W x 8"H Wall U-Frame w/ Holes, PK10
Mfr # 162719
Zoro # G3660173
product price: $70.19
/pk 10, $7.02/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 10 in
- Color Clear
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162719
- Zoro # G3660173
- UPC # 794504970630
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 10 in |
Length | 8 in |
length | 8" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Size 8 Men's Ankle Boot Steel Work Boot (CCSTCSA M 080)
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- ALLEGRO INDUSTRIES Downtube, 990301A (9903-01A)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300356-BLK)
- AZAR DISPLAYS 7"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162721)
- AZAR DISPLAYS 8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142715)
- AZAR DISPLAYS 11"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122022)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 8.5"W x 11"H, PK2 (108802)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- IDENTITY GROUP Customizable Door and Wall Sign, 8.5X11 (10801)
- Azar Displays Sign Holders