Shop All Sign Holders
Azar Displays
10"W x 8"H Angled Sign Holder, PK10
Mfr # 112719
Zoro # G3661969
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 10 in
- Color Clear
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112719
- Zoro # G3661969
- UPC # 696859997945
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 10 in |
Length | 8 in |
length | 8" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- 2W INTERNATIONAL Vinyl Poncho, Orange (7010-VP OR)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- AZAR DISPLAYS Acrylic 5''x7'' Block Frame on Acrylic Base W/ Magnet Closure and Rubber Bumpers, Portrait/Vertical (104774)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- Azar Displays Sign Holders