Shop All Retail Floor Shelving Units
Azar Displays
10" Square Shelf for Sky Tower Unit
Mfr # 300276-SLV
Zoro # G3666412
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Material Metal
- Color Silver
- length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300276-SLV
- Zoro # G3666412
- UPC # 696859996870
- Country of Origin United States
- Category Retail Floor Shelving Units
Dimensions
Width | 10" |
length | 10" |
Details
Item | Display Components |
Material | Metal |
Color | Silver |
Description
10" Square Shelf for Sky Tower Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR8)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Yellow (QUS242YL)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- ECONOCO Linea Double Bar Rack (LNH60)
- Azar Displays Retail Floor Shelving Units