Shop All Point of Purchase Displays
Azar Displays
10" Single Bowl Counter Display
Mfr # 720010
Zoro # G3664848
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Material Polycarbonate
- length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 720010
- Zoro # G3664848
- UPC # 653341469991
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 10" |
length | 7.5" |
Details
Item | Bowl Displays |
Material | Polycarbonate |
Description
Our single bowl display will help turn your counter into a beautifully organized space to display your impulse buy items. Highly durable, and weighted down with an 8" chrome base. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- AZAR DISPLAYS Two Compartment Slim Rectangle Cosmetic Organizer for Counter, PK2 (252718)
- AZAR DISPLAYS Two Compartment Square Organizer Tray for Counter, PK2 (252716)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- AZAR DISPLAYS Flip Five-Tier Counter Step Display: 14.75"W x 13.75"D x 8"H (326037)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-GRE)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-YEL)
- Azar Displays Point of Purchase Displays