Shop All Pegboard Hooks
Azar Displays
10" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50
Mfr # 701310
Zoro # G3654424
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 2 in
- Length 10 in
- Width 1.5 in
- Color Galvanized Metal Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 701310
- Zoro # G3654424
- UPC # 794504367751
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 2 in |
Length | 10 in |
Width | 1.5 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
One-piece, all wire loop hooks with galvanized metal finish can be used on pegboard or slatwall. Compatible with Flip Scan label holders. Label holders are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Yellow (QUS952YL)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- ECONOCO Mondo Mannequins Eve White Abstract Female Mannequin, Pose 6 W/ base (EVE-6H)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- AZAR DISPLAYS 2"W x 1.5"H Flip Scan Label Holder, PK50 (700842)
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- AZAR DISPLAYS 2" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800072-CLR)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- Azar Displays Pegboard Hooks