Shop All Display Cases
Azar Displays
10" Diameter Single Bowl Floor Display
Mfr # 700952
Zoro # G3664260
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 38"
- Color Clear
- Width 10"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700952
- Zoro # G3664260
- UPC # 696859996641
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 38" |
Width | 10" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
This single bowl display features a 10" diameter x 5" deep bowl and sits on a high-end 10" diameter metal base. Bowl placement is not adjustable. Overall height is 38".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART STORAGE TRAY - 7-7/8 X 12-1/4 X 5-3/8 INCHES - CLEAR - EACH (62442S05C)
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TA4R362472-02)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLK-2PK)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-ALM)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- Azar Displays Display Cases