Shop All Display Cases
Azar Displays
10-Compartment Tester Tray - slot .9375" x 5.75", PK2
Mfr # 225555
Zoro # G3654838
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3"
- Color Clear
- Width 11"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 225555
- Zoro # G3654838
- UPC # 794504873436
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 3" |
Width | 11" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- RICHELIEU 1 Pair, Triangular Wall Mount Shelf Support for Glass Shelves, Chrome, 3 to 25mm (93921140)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H (BKTM02X12X12HAPBL)
- SOUTHERN IMPERIAL GRINDER DISPLAY (R-9021858)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- Azar Displays Display Cases