Shop All Display Cases
Azar Displays
10" Bowl Display W/ Extension Arm for Sky Tower Unit
Mfr # 300279
Zoro # G3664218
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8.75"
- Color Clear
- Material Polycarbonate
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300279
- Zoro # G3664218
- UPC # 653341465696
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8.75" |
Width | 10" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
10" Diameter polycarbonate (Plastic) bowl on an extension arm to be used with the Sky Tower Unit. The bowl display easily fits into the Sky Tower Unit and will maximize your display area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- IRIS USA IRIS WEATHERTIGHT 7.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110400)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- Azar Displays Display Cases