Shop All Pegboard Hooks
Azar Displays
1" Metal Wire Hook: 0.148" Dia., PK50
Mfr # 700881
Zoro # G3657811
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 1.5 in
- Length 1 in
- Color Galvanized Metal Finish
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700881
- Zoro # G3657811
- UPC # 850019157680
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 1.5 in |
Length | 1 in |
Width | 1.25 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN (08259)
- BESSEY Steel Spring Clamp, 1-5/16in.H (XM7-B)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- AZAR DISPLAYS Plastic Overlay for 4" Hook (Hooks not included), PK50 (700890)
- AZAR DISPLAYS 2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701204)
- AZAR DISPLAYS 6" Plastic Hook: 0.287" Dia., PK50 (800006-W)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- Azar Displays Pegboard Hooks