Shop All Pegboard Hooks
Azar Displays
1" Glass-Filled Nylon Hook: 0.225" Dia., PK50
Mfr # 800071-WHT
Zoro # G3659543
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Length 1 in
- Height 1.75 in
- Width 1.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 800071-WHT
- Zoro # G3659543
- UPC # 794504743012
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 1 in |
Height | 1.75 in |
Width | 1.25 in |
Diameter | 0.225 in |
Details
Material | Glass Filled Nylon |
Color | White |
Description
Glass-filled nylon hooks for pegboard. Not compatible with slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Double Bar Rack (LNH60)
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Yellow, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8YL)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- AZAR DISPLAYS 6" Metal Wire Hook: 0.148" Dia., PK50 (700886)
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-CLR)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- Azar Displays Pegboard Hooks