Shop All Sign Holders
Azar Displays
0.75" H Clear C-Channel. 6-Foot Length, PK10
Mfr # 600081
Zoro # G3663420
product price: $47.49
/pk 10, $4.75/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 0.75"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600081
- Zoro # G3663420
- UPC # 696859999437
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 0.75" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
0.75" H Clear C-Channel. 6-Foot Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- STRANCO Reflective Letter Label, G, 2-1/2in H, PK25 (RUM200-G-YB)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 24in (39960)
- LIGHTHOUSE Glove Box Holder, Wire, Triple (BVTH004055)
- AZAR DISPLAYS 8.5"W x 14"H Angled Sign Holder, PK10 (112706)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- AZAR DISPLAYS 8.5"W x 11"H Wall U-Frame w/ Holes, PK10 (162714)
- AZAR DISPLAYS 5"W x 7"H Wall U-Frame w/ Holes, PK10 (162722)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- AZAR DISPLAYS 7"W x 11"H Sign w/ Adhesive Tape, PK10 (122019)
- Azar Displays Signs