Shop All Sign Holders
Azar Displays
0.5" H Clear C-Channel. 6-Foot Length, PK10
Mfr # 600052
Zoro # G3661433
product price: $59.89
/pk 10, $5.99/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 0.5"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600052
- Zoro # G3661433
- UPC # 794504718560
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 0.5" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
0.5" H Clear C-Channel. 6-Foot Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11-1/2, D, Pull On, 11inH, PR (SE4812)
- MCR SAFETY Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, S, 1 PR (PD2905AS)
- ERGODYNE Ergodyne ProFlex 1600 Standard Elastic Back Support, Black, Large (11104)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- Azar Displays Sign Holders