Az Patio Heaters

Propane41000 BTU, With Table, Silver


product price: $269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Type Gas
  • Color Silver
  • Height 87 in
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 87 in

Details

Gas Type Gas
Color Silver
Material Steel

Description

Outdoor Patio Heater:Construction: Steel.
  • Color: Silver.
  • BTUs: 41000.
  • Fuel Type: Propane.
  • Diameter Inches: 18-1/8 Base / 31-7/8 Hood.
  • Height Inches: 87.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.