Shop All Portable Electric Heaters
Az Patio Heaters
Propane41000 BTU, With Steel Table, Gold
Mfr # HLDS01-CGT
Zoro # G908827003
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 87 in
- Heater Color Hammered Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Az Patio Heaters
- MFR # HLDS01-CGT
- Zoro # G908827003
- UPC # 872313014469
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Height | 87 in |
Details
Electric Heater Item | Gas |
Heater Color | Hammered Gold |
Description
Patio heaters are ideal for bars and restaurants, offering a comfortable outdoor area even in cold seasons. Hooded tops protect heaters from rain, snow and other hazardous weather conditions. Outdoor heater is made using durable steel with hammered gold powder coat finish. Patio heater uses 5,000-13,000 watts with up to 48,000 BTUs heat and a heat range up to 15'. Includes a height adjustable 16 diameter table for convenient outdoor use for bars, bistros and other outdoor restaurant areas. Outdoor propane patio heater includes regulator and safety anti-tilt switch. Flame screen measures 10-13/16 diameter x 9-1/8H. Propane patio heater has 31-7/8 diameter reflector. Burner measures 10-7/8 diameter x 23-5/8H. Base measures 18-1/8 diameter x 3-3/8H. Base includes wheels for easy mobility. Patio heater includes plastic PVC burner cover for protection and safety when not in use. Tank housing measures 14-7/8 diameter x 30-11/16H. Accepts 20 lb. propane tank not included. Main pole is 2-13/16 diameter x 33-1/2H. Portable patio heater is 87H and requires 24-36 ceiling clearance. Tank Not Included. CSA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Proportional Motor, 24V, Non Spring Return (M9484E1017)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- OATEY Roof Vent Flashing, 2in. (11853)
- YORK Furnace Control Board Kit (S1-431-01972-100)
- LASKO 150 sq ft Electric Ceramic Heater wRemote (CT22360)
- LASKO SPACE HEATER ELECT 120V (RL12720)
- MR. HEATER Buddy Portable Heater (F232000)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- POWERZONE PowerZone MH-04 Ceramic Heater, Wall Outlet, 350W (MH-04)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater , White (BHD101W)
- Az Patio Heaters Portable Electric Heaters